16531 - Kyls Led GU24 LMP HLDR

Epco

  • $29.87 (Each)
  • $29.87 (Each)

  • $716.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16531
Manufacturer
Epco
Manufacturer's Part Number
16531
Description
Kyls Led GU24 LMP HLDR
Led Lamp Holder, 250 V Ac, 120 W, 3.1 In Height, 4.6 In Width, 11 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
780321165311 / 00780321165311
Weight per unit
0.458 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.87 (Each)
Standard Packaging
$716.88 (Per 24)
Resources
Images
 
 
16531 - Small Image
 
16531 - Large Image
 
16531 - Small Image
 
16531 - Large Image
Specifications Sheets
 
 
16531 - Specification Sheet
Other Links
 
 
16531 - Other
Brochures
 
 
16531 - Brochure
Attachments
 
 
16531 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Voltage Rating
250 V ac
Wattage
120 W
Dimensions and Weight
Height
3.1 in
Width
4.6 in
Descriptions
Description
KYLS LED GU24 LMP HLDR
Product Type
LED Lamp Holder
Long Description
LED Lamp Holder, 250 V ac, 120 W, 3.1 in Height, 4.6 in Width, 11 lb
Features
Exclusively from EPCO, our 9-Watt LED Keyless and Pull Chain Luminaires’ low profile illumination is ideal for small area lighting applications. Offering optimum lighting performance and energy efficiency, the annual operating cost is $5.52, an 85% savings vs. an incandescent lamp, a 31% saving vs. a compact fluorescent lamp. Just another innovation from EPCO designed to save you energy and money!
Short Description
LED Lamp Holder, 120 W
Special Features
Impact Resistant Construction
extra long description
EPCO 16531 GU24 LED LAMP HOLDER, KE
Additional Information
package quantity
24 CA;1 BX
Standards Met
cULus Listed
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16531
GTIN
00780321165311
UPC
780321165311
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
GU24 Base Luminaires
Packaging
Weight
11 lb
Weight per each
0.458
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Closets;Garages;Attics;Utility Rooms;Basements;Storage Buildings;Commercial;Industrial;Residential Lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat