16545 - *Delisted* 6" 7W Led Closet Lit W/ MT SNSR/Switch

Epco

  • $51.66 (Each)
  • $51.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16545
Manufacturer
Epco
Manufacturer's Part Number
16545
Description
*Delisted* 6" 7W Led Closet Lit W/ MT SNSR/Switch
Epco, Small Space Led Luminaire With Motion Sensor, Keyless, Motion Sensing, Material: Acrylic (Diffuser), Mounting: Ceiling or Wall Mount, Wattage: 13 WTT, Lumens: 1, 000 LM, Color Temperature: 4000 K, Voltage Rating: 120 V, Lead Length: 7 In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
N/A
UPC/GTIN
780321165458 / 00780321165458
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.66 (Each)
Resources
Images
 
 
16545 - Small Image
 
16545 - Large Image
Brochures
 
 
16545 - Brochure
Other Links
 
 
16545 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led SML SPC Lmnre W MTN SNSR and SWTCH
extra long description
EPCO 16545 LED SML SPC LMNRE W MTN
Description
*DELISTED* 6" 7W LED CLOSET LIT W/ MT SNSR/SWITCH
Long Description
EPCO, Small Space LED Luminaire With Motion Sensor, Keyless, Motion Sensing, Material: Acrylic (Diffuser), Mounting: Ceiling or Wall Mount, Wattage: 13 WTT, Lumens: 1,000 LM, Color Temperature: 4000 K, Voltage Rating: 120 V, Lead Length: 7 IN
Special Features
13-Watt LED Luminaire and Frosted Acrylic Diffuser
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16545
GTIN
00780321165458
UPC
780321165458
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Small Space LED Luminaire With Motion Sensor
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
RESIDENTIAL, COMMERCIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat