17030 - 8' T8 Tube Guards

Epco

  • $8.37 (Each)
  • $8.37 (Each)

  • $200.94 (Per 24)

  • $837.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17030
Manufacturer
Epco
Manufacturer's Part Number
17030
Description
8' T8 Tube Guards
Epco, Tube Guard, Standard, Size: 8 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T8 Lamps, Color: Clear, Includes: Black End Caps
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321170308 / 00780321170308
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Carton
$8.37 (Each)
Standard Packaging
$200.94 (Per 24)
Resources
Images
 
 
17030 - Small Image
 
17030 - Large Image
Attachments
 
 
17030 - Specification Sheet
Brochures
 
 
17030 - Brochure
Other Links
 
 
17030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
EPCO, Tube Guard, Standard, Size: 8 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T8 Lamps, Color: Clear, Includes: Black End Caps
Special Features
8-foot Clear Polycarbonate, Black End Caps
Description
8' T8 TUBE GUARDS
Product Type
Tbe GRD CLR T8 8FT BLK Ed CPS
extra long description
EPCO 17030 TBE GRD CLR T8 8FT BLK E
Manufacturer Information
Manufacturers Part Number
17030
Brand
Epco
GTIN
00780321170308
UPC
780321170308
Taxonomies, Classifications, and Categories
Type
T8 Tube Guard
Category Description
LAMPS
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat