17060 - *Delisted* 48" T12 Tube Guard

Epco

  • $3.80 (Each)
  • $3.80 (Each)

  • $91.20 (Per 24)

  • $380.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17060
Manufacturer
Epco
Manufacturer's Part Number
17060
Description
*Delisted* 48" T12 Tube Guard
Epco, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T12 Lamps, Color: Clear, Includes: Black End Caps
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321170605 / 00780321170605
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.80 (Each)
Carton
$3.80 (Each)
Standard Packaging
$91.20 (Per 24)
Resources
Other Links
 
 
17060 - Other
Brochures
 
 
17060 - Brochure
Images
 
 
17060 - Small Image
 
17060 - Large Image
Attachments
 
 
17060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Tbe GRD CLR T12 4FT BLK Ed CPS
Long Description
EPCO, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T12 Lamps, Color: Clear, Includes: Black End Caps
Special Features
4-foot Clear Polycarbonate, Black End Caps
Description
*DELISTED* 48" T12 TUBE GUARD
extra long description
EPCO 17060 TBE GRD CLR T12 4FT BLK
Manufacturer Information
Manufacturers Part Number
17060
Brand
Epco
GTIN
00780321170605
UPC
780321170605
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
T12 Tube Guard
Packaging
Weight per each
0.29
Carton
1
Package
24
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat