17183 - T5 Tube Guard

Epco

  • $4.70 (Each)
  • $4.70 (Each)

  • $225.60 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
17183
Manufacturer
Epco
Manufacturer's Part Number
17183
Description
T5 Tube Guard
Epco, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 Deg F, Configuration: Yes, Compatibility: T5 HD Series Lamps, Color: Clear, Includes: Vented Black End Caps, Number Of Pieces: 48
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321171831 / 00780321171831
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Standard Packaging
$225.60 (Per 48)
Resources
Images
 
 
17183 - Small Image
 
17183 - Large Image
Other Links
 
 
17183 - Other
Brochures
 
 
17183 - Brochure
Attachments
 
 
17183 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Tbe GRD CLR T5 HD 4FT BLK Ed CPS VTD 48
Description
T5 TUBE GUARD
extra long description
EPCO 17183 TBE GRD CLR T5 HD 4FT BL
Long Description
EPCO, Tube Guard, Standard, Size: 4 FT, Material: Unbreakable Lexan Polycarbonate, Lamp Type: Fluorescent, Temperature Rating: +500 DEG F, Configuration: Yes, Compatibility: T5 HD Series Lamps, Color: Clear, Includes: Vented Black End Caps, Number of Pieces: 48
Special Features
4-foot Clear Polycarbonate, Vented Black End Caps
Manufacturer Information
Brand
Epco
Manufacturers Part Number
17183
GTIN
00780321171831
UPC
780321171831
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
T5 HD Series Tube Guard
Packaging
Weight per each
0.09
Carton
1
Package
48
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat