20011 - Pigtail, 8" Solid, #12 Awd, Hex

Epco

  • $0.48 (Each)
  • $0.48 (Each)

  • $48.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
20011
Manufacturer
Epco
Manufacturer's Part Number
20011
Description
Pigtail, 8" Solid, #12 Awd, Hex
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 12 Awg, Insulation: THHN, Length: 8 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
780321200111 / 00780321200111
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.48 (Each)
Carton
$0.48 (Each)
Resources
Images
 
 
20011 - Small Image
 
20011 - Large Image
Attachments
 
 
20011 - Specification Sheet
Brochures
 
 
20011 - Brochure
Other Links
 
 
20011 - Other
Descriptions
Product Type
8" PGTL Captive GSH GND Screw
extra long description
EPCO 20011 8" PGTL CAPTIVE GSH GND
Long Description
EPCO, Ground Bonding Pigtail, PigTails, Insulated Solid Wire, Conductor Size: 12 AWG, Insulation: THHN, Length: 8 IN, Size: 1 IN (Stripped), Includes: Captive GSH Ground Screw
Special Features
8", 12 AWG, captive GSH Ground Screw, stripped 1"
Manufacturer Information
Brand
Epco
Manufacturers Part Number
20011
GTIN
00780321200111
UPC
780321200111
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Insulated Solid Wire
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential, Commercial, Industrial
You must have an account to view stock levels

* All prices subject to change.