20211 - Pigtail, 8" Solid, #12 Awd, Hex

Epco

  • $24.02 (Per 50)
  • $0.48 (Each)

  • $24.02 (Per 50)

  • $48.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20211
Manufacturer
Epco
Manufacturer's Part Number
20211
Description
Pigtail, 8" Solid, #12 Awd, Hex
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 14 Awg, Insulation: THHN, Length: 6.5 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
780321202115 / 00780321202115
Weight per unit
0.6 L
Price & Packaging
Minimum Order Quantity
50
Unit
$0.48 (Each)
Carton
$0.48 (Each)
Standard Packaging
$24.02 (Per 50)
Resources
Images
 
 
20211 - Small Image
 
20211 - Large Image
Attachments
 
 
20211 - Specification Sheet
Other Links
 
 
20211 - Other
Brochures
 
 
20211 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
8" PGTL Captive GSH GND Screw
extra long description
8" PGTL CAPTIVE GSH GND SCREW
Description
PIGTAIL,8" SOLID, #12 AWD, HEX
Long Description
EPCO, Ground Bonding Pigtail, PigTails, Insulated Solid Wire, Conductor Size: 14 AWG, Insulation: THHN, Length: 6.5 IN, Size: 1 IN (Stripped), Includes: Captive GSH Ground Screw (Bag Packaging)
Manufacturer Information
Brand
Epco
Manufacturers Part Number
20211
GTIN
00780321202115
UPC
780321202115
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Availability
minimum qty
50
Packaging
Weight per each
0
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat