EPW1463S - 14/2 WG 6' Solid Fixture Whip

Epco

  • $15.82 (Each)
  • $15.82 (Each)
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
EPW1463S
Manufacturer
Epco
Manufacturer's Part Number
EPW1463S
Description
14/2 WG 6' Solid Fixture Whip
Epco, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 Awg, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black, White, Green, Length: 6 FT, Conduit Size: 3/8 In, Includes: Die Cast Screw-In Connectors
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cords Sets
UNSPSC
26121505 - Fixture wire
UPC/GTIN
780321103344 / 00780321103344
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.82 (Each)
Resources
Images
 
 
EPW1463S - Small Image
 
EPW1463S - Large Image
Other Links
 
 
EPW1463S - Other
Brochures
 
 
EPW1463S - Brochure
Attachments
 
 
EPW1463S - Specification Sheet
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
FW 3-14 Awg So BLWGRN
Description
14/2 WG 6' SOLID FIXTURE WHIP
extra long description
EPCO EPW1463S FW 3-14 AWG SO BLWGRN
Long Description
EPCO, Fixture Whip, Solid Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Special Features
Die Cast Screw-In Connector
Manufacturer Information
Manufacturers Part Number
EPW1463S
Brand
Epco
GTIN
00780321103344
UPC
780321103344
Taxonomies, Classifications, and Categories
Type
Solid Wire
Packaging
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial, Industrial, Educational, Recreational
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat