G4L2T8CL - 4FT 2 LMP T8 Wet Loc FX

Epco

  • $112.82 (Each)
  • $112.82 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4L2T8CL
Manufacturer
Epco
Manufacturer's Part Number
G4L2-T8-CL
Description
4FT 2 LMP T8 Wet Loc FX
Epco, GFF Series Light Fixture, GFF Series, High-Efficacy, Energy-Efficient, Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 Vac, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 In, Height: 4.25 In, Compatibility: T8 Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321141063 / 00780321141063
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.82 (Each)
Stock Availability
Deer Park
0
All Stores
0
Resources
Images
 
 
G4L2T8CL - Small Image
 
G4L2T8CL - Large Image
Attachments
 
 
G4L2T8CL - Specification Sheet
Brochures
 
 
G4L2T8CL - Brochure
Other Links
 
 
G4L2T8CL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4FT 2 LMP T8 WET LOC FX
Product Type
VT T8 Lmnre 4FT 2L Ap LCH
extra long description
EPCO G4L2-T8-CL VT T8 LMNRE 4FT 2L
Long Description
EPCO, GFF Series Light Fixture, GFF Series, High-Efficacy,Energy-Efficient,Highly Desirable, Style: Indoor/Outdoor, Voltage Rating: 120 to 277 VAC, Frequency Rating: 60 HZ, Lamp Included: No, Lamp Type: Fluorescent, Number Of Lamps: 2, Ballast Type: Standard Output, Material: Acetal Plastic (Latch), Color: Silver, Mounting: Ceiling/Wall Mount, Length: 4 FT, Width: 6.812 IN, Height: 4.25 IN, Compatibility: T8 Lamps
Special Features
Acetal Latches
Manufacturer Information
Brand
Epco
Manufacturers Part Number
G4L2-T8-CL
GTIN
00780321141063
UPC
780321141063
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fluorescent Linear Luminaire
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL, RESIDENTIAL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat