3S550 - 7040 Nema 550VA 115/115

Eaton

  • $109.69 (Each)
  • $109.69 (Each)
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
3S550
Manufacturer
Eaton
Manufacturer's Part Number
3S550
Description
7040 Nema 550VA 115/115
Light, Surge Ups Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 HZ, 550/330 W, 13.2 In Overall Length, 5.5 In Overall Width, 3.4 In Overall Height, 7.3 LB
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172034625 / 00743172034625
Weight per unit
7.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.69 (Each)
Resources
Images
 
 
3S550 - Small Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Large Image
 
3S550 - Video
Attachments
 
 
3S550 - Specification Sheet
Brochures
 
 
3S550 - Brochure
Other Links
 
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
 
3S550 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
550/330 W
Dimensions and Weight
Overall Length
13.2 in
Descriptions
Product Type
Light
Short Description
Light, Surge Type, Desk-Mount;Wall-Mount, 120 V
Long Description
Light, Surge UPS Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 Hz, 550/330 W, 13.2 in Overall Length, 5.5 in Overall Width, 3.4 in Overall Height, 7.3 lb
Description
7040 NEMA 550VA 115/115
extra long description
ETN 3S550 EATON 3S UPS
Features
The Eaton 3S delivers premium battery backup and surge protection for up to 10 home and office devices. EcoControl functionality provides up to 30 percent greater energy savings than typical battery backups, and plug-and-play compatibility enables automatic integration. The slim 3S fits neatly under a desk, in an entertainment center or on the wall.
Special Features
Electronic current limit.
Additional Information
UPS Type
Surge Type
Mounting Type
Desk-Mount;Wall-Mount
Input Voltage Rating
120 V
Number of Outlets
8
Overall Width
5.5 in
Overall Height
3.4 in
includes
(1) UPS, USB Cable, User Guide
Standards Met
UL 497A/1778
package quantity
1 ct
Made in USA
yes
media
Yes
dimensions
13.2000 IN X 5.5000 IN X 3.4000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
3S550
GTIN
00743172034625
UPC
743172034625
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight
7.3 lb
Weight per each
7.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Other IT and Datacom - IT and Datacomm - OtherOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals
standard
 15 Classe 15.107b, 15.109b;A Sous-partie B Sections cUL ,UL 497A,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie UL 497A ,cUL Listed ,UL 1778 ,NOM ,UL 1778 ,NOM ,Homologu&#233
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3S550.
Jump To:

Similar Items

Similar items are close alternatives to 3S550, though they may not be 100% alike.

550VA 300W 120V Standby Ups - 10 X 5-15R Recp
  • Our Part #: INTERNET550U
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: INTERNET550U
  • Manufacturer: Eaton Power Quality
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.10) ·
INTERNET550U - Eaton Power Quality

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3S550 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3S550 Eaton 00743172034625
PW3105500 Eaton n/a
S1K520 SolaHD 00783472530021

* All prices subject to change.

Begin Live Chat