5P1000R - 7151 Eaton Us 1000VA 120/120VAC Rack

Eaton

  • $1133.06 (Each)
  • $1,133.06 (Each)

Availability: Currently Out Of Stock
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
5P1000R
Manufacturer
Eaton
Manufacturer's Part Number
5P1000R
Description
7151 Eaton Us 1000VA 120/120VAC Rack
Eaton 5P Ups, 1U, 1000 Va, 770 W, 5-15P Input, Outputs: (5) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043054 / 00743172043054
Weight per unit
45.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,133.06 (Each)
Resources
Images
 
 
5P1000R - Small Image
 
5P1000R - Large Image
 
5P1000R - Large Image
 
5P1000R - Large Image
 
5P1000R - Large Image
 
5P1000R - Large Image
Attachments
 
 
5P1000R - Specification Sheet
Brochures
 
 
5P1000R - Brochure
Other Links
 
 
5P1000R - Other
 
5P1000R - Other
 
5P1000R - Other
 
5P1000R - Other
 
5P1000R - Other
 
5P1000R - Other
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
120V default (100/110/120/125V)
Wattage
770 W
Descriptions
Product Type
Eaton 5P Rackmount 1U Ups
Description
7151 EATON US 1000VA 120/120VAC RACK
extra long description
ETN 5P1000R EATON 5P RACKMOUNT 1U U
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, 1U, 1000 VA, 770 W, 5-15P input, Outputs: (5) 5-15R, 120V, true sine wave, network card optional
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Additional Information
dimensions
20.0000 IN X 17.4000 IN X 1.7000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1000R
GTIN
00743172043054
UPC
743172043054
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
45.63
Carton
1
Uses, Certifications, and Standards
standard
 15) Classe B,RoHS Compliant ,CE Marked ,MarquéB/FCC (Partie CE ,Conforme àcULus ,UL 1778 ,CEI 62040-2 C1-C2/EN 55024/CISPR22 Classe cULus Listed ,UL 497A ,UL 1778 ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,UL 497A ,HomologuéRoHS
Application
Datacenters - Datacenters - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: CI and Hyper ConvergedInd Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat