5P1500R - 7161 Eaton Us 1500VA 120/120VAC Rack

Eaton

  • $1381.62 (Each)
  • $1,381.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5P1500R
Manufacturer
Eaton
Manufacturer's Part Number
5P1500R
Description
7161 Eaton Us 1500VA 120/120VAC Rack
Eaton 5P Ups, 1U, 1440 Va, 1100 W, 5-15P Input, Outputs: (5) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043061 / 00743172043061
Weight per unit
54.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,381.62 (Each)
Resources
Images
 
 
5P1500R - Small Image
 
5P1500R - Large Image
 
5P1500R - Large Image
 
5P1500R - Large Image
 
5P1500R - Large Image
 
5P1500R - Large Image
Attachments
 
 
5P1500R - Specification Sheet
Brochures
 
 
5P1500R - Brochure
Other Links
 
 
5P1500R - Other
 
5P1500R - Other
 
5P1500R - Other
 
5P1500R - Other
 
5P1500R - Other
 
5P1500R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1100 W
Voltage Rating
120V default (100/110/120/125V)
Descriptions
Product Type
Eaton 5P Rackmount 1U Ups
Description
7161 EATON US 1500VA 120/120VAC RACK
extra long description
ETN 5P1500R EATON 5P RACKMOUNT 1U U
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, 1U, 1440 VA, 1100 W, 5-15P input, Outputs: (5) 5-15R, 120V, true sine wave, network card optional
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Additional Information
dimensions
21.8000 IN X 17.4000 IN X 1.7000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P1500R
GTIN
00743172043061
UPC
743172043061
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
54.23
Carton
1
Uses, Certifications, and Standards
standard
 15) Classe B ,HomologuéB/FCC (Partie CE;cULus ,UL 497A ,UL 1778,CE Marked ,RoHS Compliant ,Conforme àcULus Listed ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,UL 1778 ,UL 497A ,CEI 62040-2 C1-C2/EN 55024/CISPR22 Classe RoHS ,Marqu&#233
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network Closet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat