5P2200RT - Eaton 5P Rackmount 2U Ups

Eaton

  • $1902.04 (Each)
  • $1,902.04 (Each)
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
5P2200RT
Manufacturer
Eaton
Manufacturer's Part Number
5P2200RT
Description
Eaton 5P Rackmount 2U Ups
Eaton 5P Ups, 1950 Va, 1920 W, 5-20P Input, Outputs: (8) 5-20R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039651 / 00743172039651
Weight per unit
72.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,902.04 (Each)
Resources
Images
 
 
5P2200RT - Small Image
 
5P2200RT - Large Image
Attachments
 
 
5P2200RT - Specification Sheet
Brochures
 
 
5P2200RT - Brochure
Tech Bulletins
 
 
5P2200RT - Tech Bulletin
Other Links
 
 
5P2200RT - Other
 
5P2200RT - Other
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
151/153 V
Wattage
1920 W
Dimensions and Weight
Height
3.4 in
Length
20.6 MM
Width
3010-2
Descriptions
Product Type
Eaton 5P Rackmount 2U Ups
Description
EATON 5P RACKMOUNT 2U UPS
extra long description
ETN 5P2200RT EATON 5P RACKMOUNT 2U
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, 1950 VA, 1920 W, 5-20P input, Outputs: (8) 5-20R, 120V, true sine wave, network card optional
Additional Information
dimensions
20.6000 IN X 17.4000 IN X 3.4000 IN
battery
Sealed, lead-acid
accessories
Tower pedestals, Quick Start Guide, Phillips head screw driver
Battery Type
VRLA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P2200RT
GTIN
00743172039651
UPC
743172039651
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
72.68
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Ind Facilities & Factories - Facility - Other
standard
UL 1778; UL497A; cUL Listed; FCC Part 15 subpart B Class A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat