5P3000RT - Eaton 5P Rackmount 2U Ups

Eaton

  • $2278.95 (Each)
  • $2,278.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5P3000RT
Manufacturer
Eaton
Manufacturer's Part Number
5P3000RT
Description
Eaton 5P Rackmount 2U Ups
Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039668 / 00743172039668
Weight per unit
95.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,278.95 (Each)
Resources
Other Links
 
 
5P3000RT - Other
 
5P3000RT - Other
Brochures
 
 
5P3000RT - Brochure
Images
 
 
5P3000RT - Large Image
Attachments
 
 
5P3000RT - Specification Sheet
Tech Bulletins
 
 
5P3000RT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
151/153 V
Wattage
2,700 W
Dimensions and Weight
Width
3010-2
Length
19.6 in
Height
INCANDESCENT LAMPHOLDER, FIXTURE TYPE; UL, CUL APPROVAL; 600 VOLT VOLTAGE RATING; SCREW MOUNTING; PORCELAIN BODY MATERIAL; 660 WATT LAMP WATTAGE; (4) SCREW TERMINAL TYPE; KEYLESS OPERATOR TYPE; MEDIUM LAMP BASE; WHITE BODY COLOR
Descriptions
Product Type
Eaton 5P Rackmount 2U Ups
Description
EATON 5P RACKMOUNT 2U UPS
extra long description
ETN 5P3000RT EATON 5P RACKMOUNT 2U
Features
The Eaton 5P UPS delivers reliable backup power in tower and various rackmount form factors for enterprise and distributed IT applications. As the first in the UPS industry to comply with the UL 2900-2-2 cybersecurity standard, Eaton’s optional gigabit network card (NETWORK-M2) provides remote monitoring and management for the 5P family of products. When paired with Eaton Intelligent Power Manager (IPM) software, IT professionals can seamlessly manage their connected equipment install base, even in virtual
Long Description
Eaton 5P UPS, 3000 VA, 2700 W, L5-30P input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/tower
Additional Information
dimensions
25.5000 IN X 17.4000 IN X 3.4000 IN
Battery Type
VRLA
battery
Sealed, lead-acid
accessories
Tower pedestals, Quick Start Guide, Phillips head screw driver
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P3000RT
GTIN
00743172039668
UPC
743172039668
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
95.17
Carton
1
Uses, Certifications, and Standards
Frequency Rating
40/50/60
Application
Backup Power and Electronic Power Conversion
standard
UL Listed ,cUL Listed ,UL 497A ,UL 1778,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat