5P3000RT - Eaton 5P Rackmount 2U Ups

Eaton

  • $2278.95 (Each)
  • $2,278.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
5P3000RT
Manufacturer
Eaton
Manufacturer's Part Number
5P3000RT
Description
Eaton 5P Rackmount 2U Ups
Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower, True Sine Wave, Network Card Optional
Slang Terms

Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies
Classification
Ups Units
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172039668 / 00743172039668
Weight per unit
95.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,278.95 (Each)
Resources
Images
 
 
5P3000RT - Small Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
 
5P3000RT - Large Image
Attachments
 
 
5P3000RT - Specification Sheet
Brochures
 
 
5P3000RT - Brochure
Other Links
 
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
 
5P3000RT - Other
Features
Voltage Rating
120V default (100/110/120/127V)
Wattage
2700 W
Descriptions
Product Type
Eaton 5P Rackmount 2U Ups
Description
EATON 5P RACKMOUNT 2U UPS
extra long description
ETN 5P3000RT EATON 5P RACKMOUNT 2U
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Long Description
Eaton 5P UPS, 3000 VA, 2700 W, L5-30P input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/tower, true sine wave, network card optional
Additional Information
dimensions
25.1969 IN X 17.7165 IN X 3.5000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P3000RT
GTIN
00743172039668
UPC
743172039668
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
95.17
Carton
1
Uses, Certifications, and Standards
standard
 15 Classe 15.107b, 15.109b;A Sous-partie B Sections cUL ,UL 1778 ,HomologuéUL ,UL 497A,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie UL 497A ,UL Listed ,cUL Listed ,UL 1778 ,Homologu&#233
Application
Datacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - IT Space: CI and Hyper ConvergedStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Water and Wastewater Systems - Water and Wastewater Systems - Other
You must have an account to view stock levels

* All prices subject to change.