5P550R - 7121 Eaton Us 550VA 120/120VAC Rack

Eaton

  • $602.13 (Each)
  • $602.13 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
5P550R
Manufacturer
Eaton
Manufacturer's Part Number
5P550R
Description
7121 Eaton Us 550VA 120/120VAC Rack
Eaton 5P Ups, 1U, 550 Va, 420 W, 5-15P Input, Outputs: (5) 5-15R, 120V, True Sine Wave, Network Card Optional
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043030 / 00743172043030
Weight per unit
23.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$602.13 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
5P550R - Small Image
 
5P550R - Large Image
 
5P550R - Large Image
 
5P550R - Large Image
 
5P550R - Large Image
 
5P550R - Large Image
 
5P550R - Large Image
Attachments
 
 
5P550R - Specification Sheet
Brochures
 
 
5P550R - Brochure
Other Links
 
 
5P550R - Other
 
5P550R - Other
 
5P550R - Other
 
5P550R - Other
 
5P550R - Other
 
5P550R - Other
 
5P550R - Other
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
120V default (100/110/120/125V)
Wattage
420 W
Descriptions
Long Description
Eaton 5P UPS, 1U, 550 VA, 420 W, 5-15P input, Outputs: (5) 5-15R, 120V, true sine wave, network card optional
Special Features
ROO/RPO: Rear terminal block connector for remote on/off and power off
Product Type
Eaton 5P Rackmount 1U Ups
Description
7121 EATON US 550VA 120/120VAC RACK
extra long description
ETN 5P550R EATON 5P RACKMOUNT 1U UP
Features
The Eaton 5P UPS is an enterprise-class backup power solution available as a tower UPS, wall mount UPS, and rackmount UPS. Several models are available as a compact UPS–which are 2U in height with shorter depths than a traditional UPS–making them perfect for 4-post or 2-post rail and wall mounting. The 5P UPS even offers flexibility in battery types with two models offering lithium-ion batteries.Complete your backup power solution by pairing a 5P UPS with an Eaton Gigabit Network card–the first in the indu
Additional Information
dimensions
14.3000 IN X 17.4000 IN X 1.7000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5P550R
GTIN
00743172043030
UPC
743172043030
Taxonomies, Classifications, and Categories
Type
UPS
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
23.8
Carton
1
Uses, Certifications, and Standards
standard
 15 Classe 15) Classe 15.107b, 15.109b ,MarquéA Sous-partie B ,HomologuéB Sections B/FCC (Partie CE;cUL,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,RoHS Compliant ,CE Marked ,Conforme àcULus ,UL 497A ,HomologuéRoHS ,FCC Partie UL 497A ,cULus Listed ,IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B ,UL 1778 ,cUL Listed ,UL 1778 ,CEI 62040-2 C1-C2/EN 55024/CISPR22 Classe&#160
Application
Datacenters - Datacenters - OtherInd Facilities & Factories - Facility - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Water and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area