5PX1000RT - 7151L Eaton Nema 1KVA 120/120 Evolution

Eaton

  • $1000.99 (Each)
  • $1,000.99 (Each)
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
5PX1000RT
Manufacturer
Eaton
Manufacturer's Part Number
5PX1000RT
Description
7151L Eaton Nema 1KVA 120/120 Evolution
Eaton 5PX Ups, 1000 Va, 1000 W, 5-15P Input, Outputs: (8) 5-15R, 120V
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Uninterruptible Power Supplies
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172035820 / 00743172035820
Weight per unit
68.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,000.99 (Each)
Resources
Images
 
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
 
5PX1000RT - Large Image
Brochures
 
 
5PX1000RT - Brochure
Other Links
 
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
 
5PX1000RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Voltage Rating
120V default (100/110/120/127V)
Descriptions
extra long description
ETN 5PX1000RT EATON 5PX UPS
Product Type
Eaton 5PX Ups
Description
7151L EATON NEMA 1KVA 120/120 EVOLUTION
Features
Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR qualified UPS, the 5PXs managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Manager software enable seamless management in virtualized environments.
Long Description
Eaton 5PX UPS, 1000 VA, 1000 W, 5-15P input, Outputs: (8) 5-15R, 120V
Special Features
ABM technology and temperature-compensated charging method (user selectable), deep discharge protection, automatic recognition of EBMs.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PX1000RT
GTIN
00743172035820
UPC
743172035820
Taxonomies, Classifications, and Categories
Type
UPS
Packaging
Weight per each
68.91
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed ,UL Listed ,UL 1778 ,NOM ,UL 497A ,cTUVus,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat