5PX1500RT - Eaton 5PX 1500 RT2U 120V

Eaton

  • $1333.77 (Each)
  • $1,333.77 (Each)
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
5PX1500RT
Manufacturer
Eaton
Manufacturer's Part Number
5PX1500RT
Description
Eaton 5PX 1500 RT2U 120V
Etn 5PX1500RT Eaton 5PX Ups
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172035837 / 00743172035837
Weight per unit
73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,333.77 (Each)
Resources
Images
 
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
 
5PX1500RT - Large Image
Other Links
 
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
 
5PX1500RT - Other
Brochures
 
 
5PX1500RT - Brochure
Attachments
 
 
5PX1500RT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V default (100/110/120/127V)
Wattage
1440 W
Descriptions
Description
EATON 5PX 1500 RT2U 120V
Features
Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR® qualified UPS, the 5PX’s managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Manager software enable seamless management in virtualized environments.
Product Type
Eaton 5PX Ups
Long Description
ETN 5PX1500RT EATON 5PX UPS
Special Features
ABM technology and temperature-compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of EBMs.
Additional Information
dimensions
20.6000 IN X 17.4000 IN X 3.4000 IN
battery
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PX1500RT
GTIN
00743172035837
UPC
743172035837
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
UPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
73
Carton
1
Uses, Certifications, and Standards
standard
cTUVus ,NOM ,UL 497A ,UL Listed ,UL 1778 ,cUL Listed ,NOM ,Homologué UL ,UL 497A ,UL 1778 ,Homologué cUL ,cTUVus,CE Marked ,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b ,FCC Partie 15 Classe A Sous-partie B Sections 15.107b, 15.109b ,Marqué CE
Application
Datacenters - Datacenters - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: CI and Hyper ConvergedInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat