5PX1500RTG2 - Eaton 5PX 1500 RT2U G2

Eaton

  • $1333.50 (Each)
  • $1,333.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5PX1500RTG2
Manufacturer
Eaton
Manufacturer's Part Number
5PX1500RTG2
Description
Eaton 5PX 1500 RT2U G2
Eaton 5PX G2 Ups, 2U, 1440 Va, 1440 W, 5-15P Input, Outputs: (8) 5-15R, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172105776 / 00743172105776
Weight per unit
61.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,333.50 (Each)
Resources
Attachments
 
 
5PX1500RTG2 - Specification Sheet
Images
 
 
5PX1500RTG2 - Large Image
 
5PX1500RTG2 - Large Image
 
5PX1500RTG2 - Large Image
 
5PX1500RTG2 - Large Image
Other Links
 
 
5PX1500RTG2 - Other
 
5PX1500RTG2 - Other
 
5PX1500RTG2 - Other
 
5PX1500RTG2 - Other
Brochures
 
 
5PX1500RTG2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1440 W
Voltage Rating
120V
Descriptions
Product Type
Eaton 5PX 1500 RT2U G2
extra long description
ETN 5PX1500RTG2 Eaton 5PX 1500 RT2U
Features
The Eaton 5PX G2 is a secure, connected power protection UPS with extended runtime capabilities designed for distributed IT infrastructures. The 5PX G2 tower/rackmount UPS features a LED status bar providing quick and clear visual diagnostics in all environments. Select 5PX G2 UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards.
Description
EATON 5PX 1500 RT2U G2
Long Description
Eaton 5PX G2 UPS, 2U, 1440 VA, 1440 W, 5-15P input, Outputs: (8) 5-15R, 120V
Special Features
UPS ship-in-rack option for integration into packaged deployments simplifying set up and getting you online quicker (available with the RK4PRS 4-post rail kit)
Additional Information
dimensions
17.6000 IN X 17.2000 IN X 3.4000 IN
battery
Sealed, lead-acid
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PX1500RTG2
GTIN
00743172105776
UPC
743172105776
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
61.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - Other
standard
CULus ,NOM ,ENERGY STAR certified ,RoHS ,IEC 62040-1,REACH ,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat