5PXEBM48RTG2 - Eaton 5PX Ebm 48V RT2UA G2

Eaton

  • $886.67 (Each)
  • $886.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5PXEBM48RTG2
Manufacturer
Eaton
Manufacturer's Part Number
5PXEBM48RTG2
Description
Eaton 5PX Ebm 48V RT2UA G2
Eaton 5PX G2 Extended Battery Module (Ebm), 2U, Used With 5PX1000RTG2, 5PX1000RTNG2, 5PX1500RTG2, 5PX1500RTNG2, 5PX1500HRTG2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172105820 / 00743172105820
Weight per unit
72.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$886.67 (Each)
Resources
Attachments
 
 
5PXEBM48RTG2 - Specification Sheet
Images
 
 
5PXEBM48RTG2 - Large Image
 
5PXEBM48RTG2 - Large Image
 
5PXEBM48RTG2 - Large Image
Other Links
 
 
5PXEBM48RTG2 - Other
 
5PXEBM48RTG2 - Other
 
5PXEBM48RTG2 - Other
Brochures
 
 
5PXEBM48RTG2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EATON 5PX EBM 48V RT2UA G2
Product Type
Eaton 5PX Ebm 48V RT2UA G2
extra long description
ETN 5PXEBM48RTG2 Eaton 5PX EBM 48V
Features
The Eaton 5PX G2 is a secure, connected power protection UPS with extended runtime capabilities designed for distributed IT infrastructures. The 5PX G2 tower/rackmount UPS features a LED status bar providing quick and clear visual diagnostics in all environments. Select 5PX G2 UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards.
Long Description
Eaton 5PX G2 extended battery module (EBM), 2U, used with 5PX1000RTG2, 5PX1000RTNG2, 5PX1500RTG2, 5PX1500RTNG2, 5PX1500HRTG2
Additional Information
dimensions
17.6000 IN X 3.4000 IN X 17.2000 IN
battery
Sealed, lead-acid
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
5PXEBM48RTG2
GTIN
00743172105820
UPC
743172105820
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Extended Battery Module (EBM)
Packaging
Weight per each
72.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - Other
standard
CULus ,RoHS ,BSMI,CE Marked ,REACH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat