5S1500LCD - 8771 Nema 1.5KVA 120/120 Taurus LCD

Eaton

  • $301.06 (Each)
  • $301.06 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5S1500LCD
Manufacturer
Eaton
Manufacturer's Part Number
5S1500LCD
Description
8771 Nema 1.5KVA 120/120 Taurus LCD
Eaton 5S Ups, 1500 Va, 900 W, 5-15P Input, Outputs: (10) 5-15R
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172043566 / 00743172043566
Weight per unit
27.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.06 (Each)
Resources
Images
 
 
5S1500LCD - Large Image
 
5S1500LCD - Large Image
 
5S1500LCD - Large Image
 
5S1500LCD - Large Image
 
5S1500LCD - Large Image
 
5S1500LCD - Large Image
 
5S1500LCD - Large Image
 
5S1500LCD - Small Image
360 Images
 
 
5S1500LCD - 360 Image
Attachments
 
 
5S1500LCD - Specification Sheet
Brochures
 
 
5S1500LCD - Brochure
Other Links
 
 
5S1500LCD - Other
 
5S1500LCD - Other
 
5S1500LCD - Other
 
5S1500LCD - Other
 
5S1500LCD - Other
 
5S1500LCD - Other
 
5S1500LCD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
900 W
Descriptions
Product Type
Eaton 5S Ups
extra long description
ETN 5S1500LCD EATON 5S UPS
Features
The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent in energy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPS Companion software.
Description
8771 NEMA 1.5KVA 120/120 TAURUS LCD
Long Description
Eaton 5S UPS, 1500 VA, 900 W, 5-15P input, Outputs: (10) 5-15R
Additional Information
dimensions
15.0000 IN X 3.4000 IN X 9.8000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
5S1500LCD
GTIN
00743172043566
UPC
743172043566
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
27.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified ,UL Listed ,NOM,FCC Class B ,VCCI
Application
Other IT and Datacom - IT and Datacomm - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: CI and Hyper ConvergedDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat