5S700LCD - 5S Ups 700 Va, 420 W, 5-15P Input, LCD

Eaton

  • $187.87 (Each)
  • $187.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5S700LCD
Manufacturer
Eaton
Manufacturer's Part Number
5S700LCD
Description
5S Ups 700 Va, 420 W, 5-15P Input, LCD
Eaton 5S Ups, 700 Va, 420 W, 5-15P Input, LCD, Outputs: (8) 5-15R
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Ups Units
UNSPSC
26111707 - Lead acid batteries
UPC/GTIN
743172043542 / 00743172043542
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.87 (Each)
Resources
Images
 
 
5S700LCD - Large Image
 
5S700LCD - Large Image
 
5S700LCD - Large Image
 
5S700LCD - Large Image
 
5S700LCD - Large Image
 
5S700LCD - Large Image
 
5S700LCD - Large Image
Attachments
 
 
5S700LCD - Specification Sheet
360 Images
 
 
5S700LCD - 360 Image
Other Links
 
 
5S700LCD - Other
 
5S700LCD - Other
 
5S700LCD - Other
 
5S700LCD - Other
 
5S700LCD - Other
 
5S700LCD - Other
 
5S700LCD - Other
Brochures
 
 
5S700LCD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN 5S700LCD 5S UPS 700 VA, 420 W,
Features
The small, compact Eaton 5S UPS delivers backup power for desktop PCs and workstations. The EcoControl capability of the 5S enables you save up to 30 percent in energy consumption costs. The 5S displays critical information on battery time and outage tracking through a user-friendly LCD interface. You can also enhance your power protection and safeguard your data when you pair it with the Eaton UPS Companion software.
Description
5S UPS 700 VA, 420 W, 5-15P INPUT, LCD
Product Type
5S Ups 700 Va, 420 W, 5-15P Input, LCD
Long Description
Eaton 5S UPS, 700 VA, 420 W, 5-15P input, LCD, Outputs: (8) 5-15R
Additional Information
dimensions
10.2000 IN X 3.4000 IN X 9.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5S700LCD
GTIN
00743172043542
UPC
743172043542
Taxonomies, Classifications, and Categories
Category Description
UPS UNITS
Type
UPS
Packaging
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,Contact Manufacturer
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat