9PX3000RT - Eaton 9PX 3000 RT 120V

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9PX3000RT
Manufacturer
Eaton
Manufacturer's Part Number
9PX3000RT
Description
Eaton 9PX 3000 RT 120V
Eaton 9PX Ups, 2U, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R, (1) L5-30R, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172081285 / 00743172081285
Weight per unit
77.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9PX3000RT - Small Image
 
9PX3000RT - Large Image
 
9PX3000RT - Large Image
 
9PX3000RT - Large Image
 
9PX3000RT - Large Image
 
9PX3000RT - Large Image
 
9PX3000RT - Large Image
 
9PX3000RT - Large Image
Attachments
 
 
9PX3000RT - Specification Sheet
Brochures
 
 
9PX3000RT - Brochure
Other Links
 
 
9PX3000RT - Other
 
9PX3000RT - Other
 
9PX3000RT - Other
 
9PX3000RT - Other
 
9PX3000RT - Other
 
9PX3000RT - Other
 
9PX3000RT - Other
 
9PX3000RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2700 W
Voltage Rating
120V default (100/110/120/125V)
Descriptions
Product Type
9PX 3000 RT LV
extra long description
ETN 9PX3000RT 9PX 3000 RT LV
Description
EATON 9PX 3000 RT 120V
Features
The Eaton 9PX is a proven, best-in-class online UPS. With double-conversion topology for constant power conditioning and battery packs for extended runtime, the 9PX tower/rackmount UPS is built for scalable deployment and features a graphical LCD interface. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with an Eaton Brightlayer Software solution fo
Long Description
Eaton 9PX UPS, 2U, 3000 VA, 2700 W, L5-30P input, Outputs: (6) 5-20R, (1) L5-30R, 120V
Additional Information
dimensions
23.8000 IN X 17.3000 IN X 3.4000 IN
Battery Type
Sealed, lead-acid
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9PX3000RT
GTIN
00743172081285
UPC
743172081285
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
UPS
Packaging
Weight per each
77.82
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Datacenters - IT Space: CI and Hyper ConvergedInd Facilities & Factories - Facility - Other
standard
 CE ,IEC 62040-2 Cat C1 ,CISPR22 classe B ,FCC section 15 classe B;cULus ,CertifiéENERGY STAR ,NOM ,ICC-ES AC156 OSHPD Seismic certified ,ICC-ES AC156 OSHPD Seismic certified,IEC 62040-2 Cat C1 ,VCCI Class B ,CISPR22 Class B ,CE Marked ,FCC part 15 Class B ,Classe B VCCI ,MarquéENERGY STAR certified ,NOM ,cULus Listed ,Homologu&#233
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat