CVX050240S - CVX50 Efa Asm CVX050-240S

Eaton

  • $437.58 (Each)
  • $437.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CVX050240S
Manufacturer
Eaton
Manufacturer's Part Number
CVX050-240S
Description
CVX50 Efa Asm CVX050-240S
Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216195 / 00786685216195
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$437.58 (Each)
Resources
Attachments
 
 
CVX050240S - Specification Sheet
Other Links
 
 
CVX050240S - Other
 
CVX050240S - Other
 
CVX050240S - Other
Images
 
 
CVX050240S - Large Image
 
CVX050240S - Large Image
 
CVX050240S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100/200 V, 120/240 V
Phase
1
Dimensions and Weight
Depth
3.55
Width
4.75
Height
5.67
Descriptions
Description
CVX50 EFA ASM CVX050-240S
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Product Type
CVX50 Efa Asm CVX050-240S
extra long description
ETN CVX050-240S CVX50 EFA ASM CVX05
Long Description
Surge Protection Device, CVX050 series, 50 kAIC, 100/200V, 120/240V, Includes ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G operating voltage, Split single-phase, Three-wire
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVX050-240S
GTIN
00786685216195
UPC
786685216195
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat