CVX100240S - CVX100 Efa Asm CVX100-240S

Eaton

  • $919.80 (Each)
  • $919.80 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
CVX100240S
Manufacturer
Eaton
Manufacturer's Part Number
CVX100-240S
Description
CVX100 Efa Asm CVX100-240S
Surge Protection Device, CVX100 Series, 100 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150L-N, 150 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216256 / 00786685216256
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$919.80 (Each)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
7
Resources
Images
 
 
CVX100240S - Small Image
 
CVX100240S - Large Image
 
CVX100240S - Large Image
 
CVX100240S - Large Image
Other Links
 
 
CVX100240S - Other
 
CVX100240S - Other
 
CVX100240S - Other
Attachments
 
 
CVX100240S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
100/200 V, 120/240 V
Dimensions and Weight
Depth
3.55
Height
5.67
Width
4.75
Descriptions
Description
CVX100 EFA ASM CVX100-240S
Extra Long Description
ETN CVX100-240S CVX100 EFA ASM CVX1
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Long Description
Surge Protection Device, CVX100 series, 100 kAIC, 100/200V, 120/240V, Includes ground, 300 L-L, 150L-N, 150 L-G, 150 N-G operating voltage, Split single-phase, Three-wire
Product Type
CVX100 Efa Asm CVX100-240S
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVX100-240S
GTIN
00786685216256
UPC
786685216256
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
3 View Store
West Monroe
3 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat