CVX100480D - CVX100 Efa Asm CVX100-480D

Eaton

  • $979.16 (Each)
  • $979.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CVX100480D
Manufacturer
Eaton
Manufacturer's Part Number
CVX100-480D
Description
CVX100 Efa Asm CVX100-480D
Surge Protection Device, CVX100 Series, 100 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216294 / 00786685216294
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$979.16 (Each)
Resources
Other Links
 
 
CVX100480D - Other
 
CVX100480D - Other
 
CVX100480D - Other
Attachments
 
 
CVX100480D - Specification Sheet
Images
 
 
CVX100480D - Large Image
 
CVX100480D - Large Image
 
CVX100480D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Voltage Rating
380 V, 400 V, 415 V, 440 V, 480 V
Dimensions and Weight
Depth
3.55
Width
4.75
Height
5.67
Descriptions
Description
CVX100 EFA ASM CVX100-480D
extra long description
ETN CVX100-480D SPD TYPE 1/2,CVX,10
Product Type
SPD Type 1/2, CVX, 100KA, Nema-4X, 3 PHS
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Long Description
Surge Protection Device, CVX100 series, 100 kAIC, 380V, 400V, 415V, 440V, 480V, Includes ground, 1100 L-L, 550 L-G operating voltage, Three-phase, Three-wire
Manufacturer Information
Manufacturers Part Number
CVX100-480D
Brand
Eaton
GTIN
00786685216294
UPC
786685216294
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat