SP2240S - 120/240V Split Phase

Eaton

  • $177.90 (Each)
  • $177.90 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
SP2240S
Manufacturer
Eaton
Manufacturer's Part Number
SP2-240S
Description
120/240V Split Phase
Eaton Surge Protection, Surge Protection Device, 700 VPR L-N, 1200 VPR L-L, 120/240 V, Three Connection Points, Split-Phase, 150 V, 120/240 V, Three-Wire
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
N/A
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685886534 / 00786685886534
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.90 (Each)
Resources
Images
 
 
SP2240S - Small Image
 
SP2240S - Large Image
 
SP2240S - Large Image
 
SP2240S - Large Image
Attachments
 
 
SP2240S - Specification Sheet
Other Links
 
 
SP2240S - Other
 
SP2240S - Other
Features
Phase
1
Voltage Rating
700 VPR L-N, 1200 VPR L-L
connection
Three connection points
Descriptions
Product Type
SP2 Type 1 SPD, 240S 2 Phase
extra long description
ETN SP2-240S SP2 TYPE 1 SPD, 240S 2
Features
Eaton offers a complete line of UL1449 4th Edition Listed surge protection products providing protection for all of your sensitive electronics and appliances in residential and light commercial applications.
Description
120/240V SPLIT PHASE
Long Description
Eaton surge protection, Surge protection device, 700 VPR L-N, 1200 VPR L-L, 120/240 V, Three connection points, Split-phase, 150 V, 120/240 V, Three-wire
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SP2-240S
GTIN
00786685886534
UPC
786685886534
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.