SPC050480Y2P - SPC050 Ka 277/480V Nema 4X FLTR

Eaton

  • $828.52 (Each)
  • $828.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC050480Y2P
Manufacturer
Eaton
Manufacturer's Part Number
SPC050480Y2P
Description
SPC050 Ka 277/480V Nema 4X FLTR
Surge Protection Device, SPC Series, 50 Ka, 277/480V Wye, Nema 4X, Filtering, UL1283 5TH Edition
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680215285 / 00786680215285
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$828.52 (Each)
Resources
Attachments
 
 
SPC050480Y2P - Specification Sheet
Other Links
 
 
SPC050480Y2P - Other
 
SPC050480Y2P - Other
 
SPC050480Y2P - Other
 
SPC050480Y2P - Other
Brochures
 
 
SPC050480Y2P - Brochure
Tech Bulletins
 
 
SPC050480Y2P - Tech Bulletin
Images
 
 
SPC050480Y2P - Large Image
 
SPC050480Y2P - Large Image
 
SPC050480Y2P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/480V Wye
Dimensions and Weight
Width
3.19
Depth
5.5
Height
6
Descriptions
Description
SPC050 KA 277/480V NEMA 4X FLTR
Product Type
SPC, 050KA, 277/480V Wye, FLTR, Nema 4X
extra long description
ETN SPC050480Y2P SPC,050KA,277/480V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Surge Protection Device, SPC series, 50 kA, 277/480V Wye, NEMA 4X, Filtering, UL1283 5th Edition
Special Features
Filtering, UL1283 5th Edition
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC050480Y2P
GTIN
00786680215285
UPC
786680215285
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat