SPC080208Y8P - SPC080 Ka 120/208V Nema 4X FLTR, Alm, Form

Eaton

  • $1580.17 (Each)
  • $1,580.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC080208Y8P
Manufacturer
Eaton
Manufacturer's Part Number
SPC080208Y8P
Description
SPC080 Ka 120/208V Nema 4X FLTR, Alm, Form
Eaton Surge Protection Device, SPC Series, 080 Ka, 120/208V Wye, Nema 4X, Filtering, Alarm and Form C Relay
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680214257 / 00786680214257
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,580.17 (Each)
Resources
Other Links
 
 
SPC080208Y8P - Other
 
SPC080208Y8P - Other
 
SPC080208Y8P - Other
 
SPC080208Y8P - Other
Brochures
 
 
SPC080208Y8P - Brochure
Tech Bulletins
 
 
SPC080208Y8P - Tech Bulletin
Images
 
 
SPC080208Y8P - Large Image
 
SPC080208Y8P - Large Image
 
SPC080208Y8P - Large Image
 
SPC080208Y8P - Small Image
Attachments
 
 
SPC080208Y8P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V Wye
Dimensions and Weight
Depth
5.5
Width
3.19
Height
6
Descriptions
Product Type
Surge Protection Device
Description
SPC080 KA 120/208V NEMA 4X FLTR,ALM,FORM
extra long description
ETN SPC080208Y8P Surge Protection D
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Eaton Surge Protection Device, SPC series, 080 kA, 120/208V Wye, NEMA 4X, Filtering, Alarm and Form C relay
Special Features
Filtering, Alarm & Form C relay
Manufacturer Information
Manufacturers Part Number
SPC080208Y8P
Brand
Eaton Power Quality
GTIN
00786680214257
UPC
786680214257
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat