SPC100240S1P - SPC100KA 120/240V Nema 4X

Eaton

  • $1176.02 (Each)
  • $1,176.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPC100240S1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC100240S1P
Description
SPC100KA 120/240V Nema 4X
Surge Protection Device, SPC Series, 100 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680213120 / 00786680213120
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,176.02 (Each)
Resources
Images
 
 
SPC100240S1P - Small Image
 
SPC100240S1P - Large Image
 
SPC100240S1P - Large Image
 
SPC100240S1P - Large Image
Attachments
 
 
SPC100240S1P - Specification Sheet
Brochures
 
 
SPC100240S1P - Brochure
Tech Bulletins
 
 
SPC100240S1P - Tech Bulletin
Other Links
 
 
SPC100240S1P - Other
 
SPC100240S1P - Other
 
SPC100240S1P - Other
 
SPC100240S1P - Other
Features
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Width
3.19
Depth
5.5
Height
6
Descriptions
Description
SPC100KA 120/240V NEMA 4X
Product Type
SPC100KA 120/240V Nema 4X
extra long description
ETN SPC100240S1P SPC100kA 120/240V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Surge Protection Device, SPC series, 100 kA, 120/240V, Split-phase, NEMA 4X, Standard configuration
Special Features
Standard configuration
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC100240S1P
GTIN
00786680213120
UPC
786680213120
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds