SPC120240S1P - SPC120KA 120/240V Nema 4X

Eaton

  • $1542.21 (Each)
  • $1,542.21 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPC120240S1P
Manufacturer
Eaton
Manufacturer's Part Number
SPC120240S1P
Description
SPC120KA 120/240V Nema 4X
Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680217876 / 00786680217876
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,542.21 (Each)
Resources
Images
 
 
SPC120240S1P - Small Image
 
SPC120240S1P - Large Image
 
SPC120240S1P - Large Image
 
SPC120240S1P - Large Image
Attachments
 
 
SPC120240S1P - Specification Sheet
Brochures
 
 
SPC120240S1P - Brochure
Tech Bulletins
 
 
SPC120240S1P - Tech Bulletin
Other Links
 
 
SPC120240S1P - Other
 
SPC120240S1P - Other
 
SPC120240S1P - Other
 
SPC120240S1P - Other
Features
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Width
3.19
Depth
5.5
Height
6
Descriptions
Description
SPC120KA 120/240V NEMA 4X
Long Description
Surge Protection Device, SPC series, 120 kA, 120/240V, Split-phase, NEMA 4X, Standard configuration
Special Features
Standard configuration
Product Type
SPC120KA 120/240V Nema 4X
extra long description
ETN SPC120240S1P SPC120kA 120/240V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Manufacturer Information
Manufacturers Part Number
SPC120240S1P
Brand
Eaton Power Quality
GTIN
00786680217876
UPC
786680217876
Taxonomies, Classifications, and Categories
Type
Surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
UL 1449
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.