SPC120480Y5P - SPC120KA 277/480V Nema 4X Alm, Formc

Eaton

  • $2074.08 (Each)
  • $2,074.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC120480Y5P
Manufacturer
Eaton
Manufacturer's Part Number
SPC120480Y5P
Description
SPC120KA 277/480V Nema 4X Alm, Formc
Surge Protection Device, SPC Series, 120 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680216107 / 00786680216107
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,074.08 (Each)
Resources
Other Links
 
 
SPC120480Y5P - Other
 
SPC120480Y5P - Other
 
SPC120480Y5P - Other
 
SPC120480Y5P - Other
Brochures
 
 
SPC120480Y5P - Brochure
Tech Bulletins
 
 
SPC120480Y5P - Tech Bulletin
Attachments
 
 
SPC120480Y5P - Specification Sheet
Images
 
 
SPC120480Y5P - Large Image
 
SPC120480Y5P - Large Image
 
SPC120480Y5P - Large Image
 
SPC120480Y5P - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/480V Wye
Dimensions and Weight
Width
3.19
Depth
7.5
Height
8.5
Descriptions
Description
SPC120KA 277/480V NEMA 4X ALM,FORMC
Product Type
SPC120KA 277/480V Nema 4X Alm, Formc
extra long description
ETN SPC120480Y5P SPC120kA 277/480V
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Surge Protection Device, SPC series, 120 kA, 277/480V Wye, NEMA 4X, Audible alarm and Form C relay
Special Features
Audible alarm & Form C relay
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPC120480Y5P
GTIN
00786680216107
UPC
786680216107
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat