SPC200208Y3P - SPC200KA 120/208V Nema 4X Alm

Eaton

  • $2254.72 (Each)
  • $2,254.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC200208Y3P
Manufacturer
Eaton
Manufacturer's Part Number
SPC200208Y3P
Description
SPC200KA 120/208V Nema 4X Alm
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Audible Alarm
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680218484 / 00786680218484
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,254.72 (Each)
Resources
Images
 
 
SPC200208Y3P - Small Image
 
SPC200208Y3P - Large Image
 
SPC200208Y3P - Large Image
 
SPC200208Y3P - Large Image
Attachments
 
 
SPC200208Y3P - Specification Sheet
Brochures
 
 
SPC200208Y3P - Brochure
Tech Bulletins
 
 
SPC200208Y3P - Tech Bulletin
Other Links
 
 
SPC200208Y3P - Other
 
SPC200208Y3P - Other
 
SPC200208Y3P - Other
 
SPC200208Y3P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/208V Wye
Dimensions and Weight
Height
8.5
Width
3.19
Depth
7.5
Descriptions
Product Type
SPC, 200KA, 120/208V Wye, Alarm, Nema 4X
extra long description
ETN SPC200208Y3P SPC,200KA,120/208V
Description
SPC200KA 120/208V NEMA 4X ALM
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Long Description
Surge Protection Device, SPC series, 200 kA, 120/208V Wye, NEMA 4X, Audible alarm
Special Features
Audible alarm
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC200208Y3P
GTIN
00786680218484
UPC
786680218484
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat