SPC200480D8P - SPD 480V 3P Nema

Eaton

  • $2683.72 (Each)
  • $2,683.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPC200480D8P
Manufacturer
Eaton
Manufacturer's Part Number
SPC200480D8P
Description
SPD 480V 3P Nema
Surge Protection Device, SPC Series, 200 Ka, 480V Delta, Nema 4X, Filtering, Alarm and Form C Relay
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680217227 / 00786680217227
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,683.72 (Each)
Resources
Images
 
 
SPC200480D8P - Small Image
 
SPC200480D8P - Large Image
 
SPC200480D8P - Large Image
 
SPC200480D8P - Large Image
Attachments
 
 
SPC200480D8P - Specification Sheet
Brochures
 
 
SPC200480D8P - Brochure
Tech Bulletins
 
 
SPC200480D8P - Tech Bulletin
Other Links
 
 
SPC200480D8P - Other
 
SPC200480D8P - Other
 
SPC200480D8P - Other
 
SPC200480D8P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480V Delta
Dimensions and Weight
Width
3.19
Depth
7.5
Height
8.5
Descriptions
Description
SPD 480V 3P NEMA
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Product Type
SPC200KA 480V 3P Nema 4X FLTR, Alm, Formc
extra long description
ETN SPC200480D8P SPC200kA 480V 3P N
Long Description
Surge Protection Device, SPC series, 200 kA, 480V Delta, NEMA 4X, Filtering, Alarm and Form C relay
Special Features
Filtering, Alarm & Form C relay
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPC200480D8P
GTIN
00786680217227
UPC
786680217227
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat