SPD100480Y3N - 100KA277/480VSTD+Cntrnem

Eaton

  • $3123.90 (Each)
  • $3,123.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPD100480Y3N
Manufacturer
Eaton
Manufacturer's Part Number
SPD100480Y3N
Description
100KA277/480VSTD+Cntrnem
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685334677 / 00786685334677
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,123.90 (Each)
Resources
Images
 
 
SPD100480Y3N - Large Image
 
SPD100480Y3N - Large Image
 
SPD100480Y3N - Small Image
Other Links
 
 
SPD100480Y3N - Other
 
SPD100480Y3N - Other
 
SPD100480Y3N - Other
Brochures
 
 
SPD100480Y3N - Brochure
Attachments
 
 
SPD100480Y3N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277/480V wye (4W+G)
Dimensions and Weight
Width
3.45
Depth
5.4
Height
9.5
Descriptions
Product Type
Eaton SPD SERIES100KA277/480VSTD+Cntrnem
extra long description
ETN SPD100480Y3N Eaton SPD series10
Description
100KA277/480VSTD+CNTRNEM
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Long Description
Surge Protection Device, SPD series, 100 kAIC, 277/480V wye (4W+G), Standard feature package and surge counter, NEMA 4 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPD100480Y3N
GTIN
00786685334677
UPC
786685334677
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility: Safety and Security SystemsWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat