SPD120208Y2K - 120KA120/208vstandardnem

Eaton

  • $2473.90 (Each)
  • $2,473.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SPD120208Y2K
Manufacturer
Eaton
Manufacturer's Part Number
SPD120208Y2K
Description
120KA120/208vstandardnem
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Slang Terms

Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685327648 / 00786685327648
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,473.90 (Each)
Resources
Images
 
 
SPD120208Y2K - Small Image
 
SPD120208Y2K - Large Image
 
SPD120208Y2K - Large Image
Attachments
 
 
SPD120208Y2K - Specification Sheet
Brochures
 
 
SPD120208Y2K - Brochure
Other Links
 
 
SPD120208Y2K - Other
 
SPD120208Y2K - Other
 
SPD120208Y2K - Other
Features
Voltage Rating
120/208V wye (4W+G)
Dimensions and Weight
Height
3.45
Width
5.4
Depth
9.5
Descriptions
Description
120KA120/208VSTANDARDNEM
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
Product Type
SPD, 120KA, STD PKG., Nema 1 Enc.
extra long description
ETN SPD120208Y2K SPD, 120KA, STD PK
Long Description
Surge Protection Device, SPD series, 120 kAIC, 120/208V wye (4W+G), Standard feature package, NEMA 1 enclosure, External side mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L operating voltage
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPD120208Y2K
GTIN
00786685327648
UPC
786685327648
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
You must have an account to view stock levels
There were no add-on items found for SPD120208Y2K.

* All prices subject to change.