SPD200480D3P - 200KA480V 3PHSTD+Cntrnem

Eaton

  • $3923.93 (Each)
  • $3,923.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPD200480D3P
Manufacturer
Eaton
Manufacturer's Part Number
SPD200480D3P
Description
200KA480V 3PHSTD+Cntrnem
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685340968 / 00786685340968
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,923.93 (Each)
Resources
Images
 
 
SPD200480D3P - Large Image
 
SPD200480D3P - Large Image
Other Links
 
 
SPD200480D3P - Other
 
SPD200480D3P - Other
Attachments
 
 
SPD200480D3P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480V delta (3W+G)
Dimensions and Weight
Height
3.45
Width
5.4
Depth
9.5
Descriptions
Long Description
Surge Protection Device, SPD series, 200 kAIC, 480V delta (3W+G), Standard feature package and surge counter, NEMA 4X stainless steel enclosure, External side mount, 640 L-G, 640 L-L operating voltage
Special Features
Standard feature package and surge counter
Description
200KA480V 3PHSTD+CNTRNEM
Product Type
Eaton SPD Series Surge Protection Device
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
extra long description
ETN SPD200480D3P Eaton SPD series s
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SPD200480D3P
GTIN
00786685340968
UPC
786685340968
Taxonomies, Classifications, and Categories
Type
Surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat