TLP128TTUSBB - 12-Outlet Surge Protector Power Power Strip 8 FT

Eaton Power Quality

  • $51.85 (Each)
  • $51.85 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLP128TTUSBB
Manufacturer
Eaton Power Quality
Manufacturer's Part Number
TLP128TTUSBB
Description
12-Outlet Surge Protector Power Power Strip 8 FT
Protect It! 12-Outlet Surge Protector, 8 FT. (2.43 M) Cord, 4320 Joules, Tel/Modem/Coax Protection, 2 Usb Ports, Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
037332209788 / 00037332209788
Weight per unit
2.34 L
Price & Packaging
Minimum Order Quantity
1
Unit
$51.85 (Each)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
0
All Stores
2
Resources
Images
 
 
TLP128TTUSBB - Small Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
 
TLP128TTUSBB - Large Image
Other Links
 
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
 
TLP128TTUSBB - Other
Brochures
 
 
TLP128TTUSBB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Voltage Rating
120V AC V
Wattage
1800 W
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.380
Height
13.58
Width
7.87
Descriptions
Description
12-OUTLET SURGE PROTECTOR POWER POWER STRIP 8 FT
Extra Long Description
TRP TLP128TTUSBB TLP128TTUSBB
Long Description
Protect It! 12-Outlet Surge Protector, 8 ft. (2.43 m) Cord, 4320 Joules, Tel/Modem/Coax Protection, 2 USB Ports, Black
Product Type
Tlp128ttusbb
Special Features
12-Socket Surge Protector Safeguards Your Sensitive Electronics Ideal for your home or office workstation, this Protect It!® 12-outlet surge protector features a surge protection rating of 4320 joules to defend your sensitive electronic components against even the strongest power surges and spikes. Because residential power outlets have three wires—hot line (H), neutral (N) and ground (G)—the TLP128TTUSBB protects all three, covering the two protection modes: full normal mode (H-N) and common mode (N-G/H-G
Additional Information
Input Voltage
120V AC
Nominal Voltage
120V AC
Number Of Outlets
(12) 5-15R
Outlet
NEMA 5-15P
Plug Type
NEMA 5-15P
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
TLP128TTUSBB
GTIN
00037332209788
UPC
037332209788
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Surge protector
Packaging
Weight
1.860 LB
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting
1
Standard
UL 1449 ,cUL Listed ,CSA Std. C22.2 ,NOM ,UL Listed ,CSA C22.2.,FCC Part 68 ,RoHS
Temperature Rating
32° to 104°F (0° to 40°C)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
2 View Store

* All prices subject to change.

Begin Live Chat