TLP76BUC - Tripp Lite 7-Outlet Surge Protector, 1500 Joules

Eaton Power Quality

  • $33.53 (Each)
  • $33.53 (Each)

In-Stock: 40 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLP76BUC
Manufacturer
Eaton Power Quality
Manufacturer's Part Number
Description
Tripp Lite 7-Outlet Surge Protector, 1500 Joules
Protect It! 7-Outlet Surge Protector - 5-15R Outlets, 1500 Joules, 2 Usb Charging Ports, 6 FT. (1.8 M) Cord, Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
037332294036 / 00037332294036
Weight per unit
1.2 L
Price & Packaging
Minimum Order Quantity
1
Unit
$33.53 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
0
All Stores
40
Resources
Images
 
 
TLP76BUC - Small Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
 
TLP76BUC - Large Image
Other Links
 
 
TLP76BUC - Other
 
TLP76BUC - Other
 
TLP76BUC - Other
 
TLP76BUC - Other
 
TLP76BUC - Other
 
TLP76BUC - Other
 
TLP76BUC - Other
 
TLP76BUC - Other
Attachments
 
 
TLP76BUC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V AC V
Wattage
1800 W
Dimensions and Weight
Depth
13.900
Height
1.18
Width
2.17
Descriptions
Description
TRIPP LITE 7-OUTLET SURGE PROTECTOR, 1500 JOULES
Extra Long Description
TRP TLP76BUC TLP76BUC
Long Description
Protect It! 7-Outlet Surge Protector - 5-15R Outlets, 1500 Joules, 2 USB Charging Ports, 6 ft. (1.8 m) Cord, Black
Product Type
Tlp76buc
Special Features
7-Outlet Surge Protector Safeguards Your Sensitive ElectronicsIdeal for your home, office or retail workstation, this Protect It!® surge protector features a surge protection rating of 1500 joules to defend your valuable electronic components against power surges and spikes. Because residential power outlets have three wires—hot line (H), neutral (N) and ground (G)—the TLP76BUC protects all three, covering the two protection modes: full normal mode (H-N) and common mode (N-G/H-G). NEMA 5-15R Outlets Accept
Additional Information
Input Voltage
120V AC
Nominal Voltage
120V AC
Number Of Outlets
(7) 5-15R
Outlet
NEMA 5-15P
Plug Type
NEMA 5-15P
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
TLP76BUC
GTIN
00037332294036
UPC
037332294036
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.000 LB
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Home/Office/Business
Mounting
1
Standard
Exceeds IEEE 587 category A&B specifications
Temperature Rating
32° to 104°F (0° to 40°C)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
NacSpace
40 View Store

* All prices subject to change.

Begin Live Chat