559687 - 2 1/4" Insulator

Nvent Eriflex

  • $5.55 (Each)
  • $5.55 (Each)

  • $138.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
559687
Manufacturer
Nvent Eriflex
Manufacturer's Part Number
ISO21438
Description
2 1/4" Insulator
Insulator, Stand Off Type; Electrogalvanized Fiberglass Reinforced Thermalset Unsaturated Polyester, Steel Material; 2-1/4 Inch; Ul (Canada and Us), Csa Approval; 2700 Vac Voltage Rating; 2.13 Inch Diameter; 4000 LB Tensile Strength; Eriflex[R] Brand
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121721 - Electrical insulators
UPC/GTIN
782856583295 / 00782856583295
Weight per unit
0.657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.55 (Each)
Standard Packaging
$138.75 (Per 25)
Resources
Images
 
 
559687 - Small Image
 
559687 - Large Image
Attachments
 
 
559687 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Electrogalvanized Fiberglass Reinforced Thermalset Unsaturated Polyester, Steel
Voltage Rating
2700 VAC
Dimensions and Weight
Length
2-1/4 INCH
Diameter
2.13 INCH
Descriptions
Description
2 1/4" INSULATOR
Product Type
Insulator
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Long Description
INSULATOR, STAND OFF TYPE; ELECTROGALVANIZED FIBERGLASS REINFORCED THERMALSET UNSATURATED POLYESTER, STEEL MATERIAL; 2-1/4 INCH; UL (CANADA AND US), CSA APPROVAL; 2700 VAC VOLTAGE RATING; 2.13 INCH DIAMETER; 4000 LB TENSILE STRENGTH; ERIFLEX[R] BRAND
Additional Information
ROHS Compliant; Thread Size 3/8 Inch-16 TPI; Thread Depth 5/8 Inch; Hex Width 2-1/2 Inch; Temperature Rating -40 to 266 Deg F; Flammability Rating UL 94V-0; Includes (1) Electro Zinc Plated Insert
extra long description
STAND OFF TYPE; ELECTROGALVANIZED FIBERGLASS REINFORCED THERMALSET UNSATURATED POLYESTER, STEEL MATERIAL; 2-1/4 INCH; UL (CANADA AND US), CSA APPROVAL; 2700 VAC VOLTAGE RATING; 2.13 INCH DIAMETER; 4000 LB TENSILE STRENGTH; ERIFLEX[R] BRAND; ROHS COMPLIANT; THREAD SIZE 3/8 INCH-16 TPI; THREAD DEPTH 5/8 INCH; HEX WIDTH 2-1/2 INCH; TEMPERATURE RATING -40 TO 266 DEG F; FLAMMABILITY RATING UL 94V-0; INCLUDES (1) ELECTRO ZINC PLATED INSERT
Additional Information
Tensile Strength
4000 LB
Manufacturer Information
Manufacturers Part Number
ISO21438
Brand
Hoffman
GTIN
00782856583295
UPC
782856583295
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
STAND OFF
Packaging
Weight per each
0.657
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat