569020 - Single Pole D.B. Udj150a

Nvent Eriflex

  • $29.40 (Each)
  • $29.40 (Each)

In-Stock: 455 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
569020
Manufacturer
Nvent Eriflex
Manufacturer's Part Number
569020
Description
Single Pole D.B. Udj150a
Distribution Block, Modular Type; 1.16 Inch Width X 1.82 Inch Depth X 3.04 Inch Height Size; Copper/Aluminum Conductor Material; Ul, Cul, Csa C22.2 Approval; 600 Volt (Ul), 1000 Volt Ac/DC (IEC) Voltage Rating
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
782856594185 / 00782856594185
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
455
Resources
Images
 
 
569020 - Large Image
Attachments
 
 
569020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 Amp (UL/CSA), 125 Amp (IEC)
Poles
1
Voltage Rating
600 Volt (UL), 1000 Volt AC/DC (IEC)
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Connector Material
TIN PLATED COPPER
Housing Material
Molded Thermoplastic
Dimensions and Weight
Size
1.16 Inch Width x 1.82 Inch Depth x 3.04 Inch Height
Descriptions
Additional Information
RoHS Compliant; Halogen Free; Short Circuit Current Rating 100 Kiloamp; Enclosure Rating IP20; Applicable Standard IEC 60947-7-1/60529
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Description
SINGLE POLE D.B. UDJ150A
Extra Long Description
MODULAR TYPE; 1.16 INCH WIDTH X 1.82 INCH DEPTH X 3.04 INCH HEIGHT SIZE; COPPER/THERMOPLASTIC CONDUCTOR MATERIAL; UL 1059, CSA, CE, UL (CANADA AND US) APPROVAL; 600 VOLT VOLTAGE RATING; 125 AMP CURRENT RATING; HINGED COVER TYPE; 185 DEG F TEMPERATURE RATING; 1 POLE(S); 14 TO 4 AWG SECONDARY OPENING WIRE SIZE; 8 TO 1/0 AWG PRIMARY OPENING WIRE SIZE; 7 SECONDARY OPENINGS PER POLE; 1 PRIMARY OPENINGS PER POLE; ROHS COMPLIANT
Long Description
DISTRIBUTION BLOCK, MODULAR TYPE; 1.16 INCH WIDTH X 1.82 INCH DEPTH X 3.04 INCH HEIGHT SIZE; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL, CUL, CSA C22.2 APPROVAL; 600 VOLT (UL), 1000 VOLT AC/DC (IEC) VOLTAGE RATING
Product Type
Distribution Block
Additional Information
Number Of Primary Openings Pe
1
Number Of Secondary Openings
7 in
Primary Opening Wire Size
8 to 1/0 AWG
Secondary Opening Wire Size
10 to 4 AWG
Manufacturer Information
Brand
Hoffman
Manufacturers Part Number
UDJ125A
Model
UDJ
GTIN
00782856594185
UPC
782856594185
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
MODULAR
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Approval
UL, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 455

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
18 View Store

A-L

Location Stock Available
Gonzales
437 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat