142100 - Stringlight Elite W/100' 14/2 Yellow

Ericson

  • $125.00 (Each)
  • $125.00 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
142100
Manufacturer
Ericson
Manufacturer's Part Number
142100
Description
Stringlight Elite W/100' 14/2 Yellow
Stringlight, 120 V, 150 W, 100 FT Cord Length, Blunt Connection, 15 Ampere Nema 1-15P Plug, 100 FT Length, 15 A, Hanger Hook/Hard Wire Mount, Plastic (Guard) Material, 12.75 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39112011 - String or tree light
UPC/GTIN
782862492284 / 00782862492284
Weight per unit
12.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.00 (Each)
Resources
Images
 
 
142100 - Small Image
 
142100 - Large Image
 
142100 - Large Image
Specifications Sheets
 
 
142100 - Specification Sheet
Attachments
 
 
142100 - Specification Sheet
Brochures
 
 
142100 - Brochure
Other Links
 
 
142100 - Other
 
142100 - Other
 
142100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
150 W
Current Rating
15 A
Material
Plastic (Guard)
Dimensions and Weight
Length
100 ft
Descriptions
Description
STRINGLIGHT ELITE W/100' 14/2 YELLOW
Product Type
String Light
Short Description
Stringlight, 150 W, 100 ft Cord Length
Long Description
Stringlight, 120 V, 150 W, 100 ft Cord Length, Blunt Connection, 15 AMPERE NEMA 1-15P Plug, 100 ft Length, 15 A, Hanger Hook/Hard Wire Mount, Plastic (Guard) Material, 12.75 lb
extra long description
ERIC 142100 SL, 14/2 100' W/10 SOCK
Construction
Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10
Additional Information
Plug Type
15 AMPERE NEMA 1-15P
Cord Length
100 ft
Connection Type
Blunt
Mounting Type
Hanger Hook/Hard Wire Mount
includes
Plastic Guard
Standards Met
Ul Listed
package quantity
28 PK;1 CT
Warranty
1 YEAR
Cable Length
100
max amps
15
lumens
Customer Supplied
Cable Type
SJTW
bulb type
LED (Customer Supplied)
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
142100
GTIN
00782862492284
UPC
782862492284
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
LIGHTING
Packaging
Weight
12.75 lb
Weight per each
12.7
Carton
1
Uses, Certifications, and Standards
Application
Used in Applications that Require Rapid Set-Up/Tear-Down and in Economy String Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat