143100 - SL, 14/3 100' W/10 Socket

Ericson

  • $112.84 (Each)
  • $112.84 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
143100
Manufacturer
Ericson
Manufacturer's Part Number
143100
Description
SL, 14/3 100' W/10 Socket
Stringlight, E-Lite W/ 100' 14/3 Yel SJTW CBL W/ 10 Lights. 1 Light Every 10FT. Pri = Nema 5-15P & Sec = Nema 5-15C, Lamp = Led (Not Supplied) W/ Plastic Lattice Guards
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39112011 - String or tree light
UPC/GTIN
782862902899 / 00782862902899
Weight per unit
14.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.84 (Each)
Resources
Images
 
 
143100 - Small Image
 
143100 - Large Image
Attachments
 
 
143100 - Specification Sheet
Brochures
 
 
143100 - Brochure
Other Links
 
 
143100 - Other
 
143100 - Other
 
143100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SL, 14/3 100' W/10 Sockets + Plas GRDS
extra long description
ERIC 143100 SL, 14/3 100' W/10 SOCK
Long Description
STRINGLIGHT, E-LITE W/ 100' 14/3 YEL SJTW CBL W/ 10 LIGHTS. 1 LIGHT EVERY 10FT. PRI = NEMA 5-15P & SEC = NEMA 5-15C, LAMP = LED (NOT SUPPLIED) W/ PLASTIC LATTICE GUARDS
Construction
Overall Length (FT) = 100, # of Sockets/Lights = 10, Length/Spacing between Sockets/Lights (FT) = 10
Description
SL, 14/3 100' W/10 SOCKET
Additional Information
Warranty
1 YEAR
max amps
15
lumens
Customer Supplied
Cable Length
100
Cable Type
SJTW
bulb type
LED (Customer Supplied)
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
143100
GTIN
00782862902899
UPC
782862902899
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
LIGHTING
Packaging
Weight per each
14.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat