1510P - Plug Nema 5-15 15A 125V Small Yellow

Ericson

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1510P
Manufacturer
Ericson
Manufacturer's Part Number
1510-P
Description
Plug Nema 5-15 15A 125V Small Yellow
Plug Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight 15 Amp 125V 1PH 2P/3W, Size = SM, 1447
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782862587003 / 00782862587003
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
1510P - Other
 
1510P - Other
 
1510P - Other
Images
 
 
1510P - Large Image
Attachments
 
 
1510P - Specification Sheet
Brochures
 
 
1510P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
Product Type
WD Perma-Link Plug Nema 5-15 Yel
extra long description
ERIC 1510-P WD PERMA-LINK PLUG NEMA
Description
PLUG NEMA 5-15 15A 125V SMALL YELLOW
Long Description
PLUG NEMA 5-15, PERMA-LINK INDUSTRIAL GRADE YELLOW WIRING DEVICE, STRAIGHT 15 AMP 125V 1PH 2P/3W, SIZE = SM, 1447
Additional Information
Warranty
1 YEAR
environmental rating
Indoor
Device Type
Plug
amps
15
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
1510-P
GTIN
00782862587003
UPC
782862587003
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Wiring Devices
Packaging
Weight per each
0.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat