026117SP - Battery, 6V 4ah

Sure-Lites

  • $44.85 (Each)
  • $44.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
026117SP
Manufacturer
Sure-Lites
Manufacturer's Part Number
026117SP
Description
Battery, 6V 4ah
Battery, Lead Calcium Battery Type, 4 Ah Capacity, Lead Calcium Chemistries Type, 6 V Input Voltage Rating, 1.6 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
662400109273 / 00662400109273
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.85 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
BATTERY, 6V 4AH
Product Type
Battery
Long Description
Battery, Lead Calcium Battery Type, 4 Ah Capacity, Lead Calcium Chemistries Type, 6 V Input Voltage Rating, 1.6 lb Weight
Short Description
Battery, 4 Ah, 6 V
Additional Information
Battery Type
Lead Calcium
Chemistries Type
Lead Calcium
Input Voltage Rating
6 V
Manufacturer Information
Brand
SURE-LITES
Manufacturers Part Number
026117SP
GTIN
00662400109273
UPC
662400109273
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Uses, Certifications, and Standards
Capacity
4 Ah
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat