0NWD1001MVW - 120/277 Commercial Wall Sensor

Sensors

  • $152.45 (Each)
  • $152.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0NWD1001MVW
Manufacturer
Sensors
Manufacturer's Part Number
ONW-D-1001-MV-W
Description
120/277 Commercial Wall Sensor
Dual Tech Single Level, No Neutral, 120/277V Wall Switch Sensor, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
080083524709 / 00080083524709
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.45 (Each)
Resources
Images
 
 
0NWD1001MVW - Large Image
 
0NWD1001MVW - Small Image
Attachments
 
 
0NWD1001MVW - Specification Sheet
Other Links
 
 
0NWD1001MVW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120/277 COMMERCIAL WALL SENSOR
Product Type
Neoswitch DT No Neutral White
extra long description
CLS ONW-D-1001-MV-W NEOSWITCH DT NO
Special Features
Air-gap switch ensures no leakage current to load
Long Description
Dual Tech Single Level, No Neutral, 120/277V Wall Switch Sensor, White
Manufacturer Information
Manufacturers Part Number
ONW-D-1001-MV-W
Brand
Sensors
GTIN
00080083524709
UPC
080083524709
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wall Switch Occupancy and Vacancy Sensor - 120/277V Tier Two
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;FCC Compliant;RoHS Compliant
Application
lighting
Mounting
Wall Switch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat