101A22 - Twin Bullhorn

Accessories

  • $412.23 (Each)
  • $412.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101A22
Manufacturer
Accessories
Manufacturer's Part Number
101-A22
Description
Twin Bullhorn
Two At 180 Degree Bullhorn For 2 3/8" Od Vertical Tenon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111822 - Lighting wall bracket
UPC/GTIN
662401675739 / 00662401675739
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$412.23 (Each)
Resources
Images
 
 
101A22 - Large Image
 
101A22 - Large Image
Attachments
 
 
101A22 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
N/A
Dimensions and Weight
Size
40.0 IN Length 20.5 IN Width 5.25 IN Height
Descriptions
Description
TWIN BULLHORN
Product Type
101 Series Steel Pole Top BRKT F/ Flo, BZ
Long Description
Two at 180 Degree Bullhorn for 2 3/8" OD Vertical Tenon Bronze
Special Features
Choice of steel or aluminum mounting accessories
extra long description
CLS 101-A22 101 SERIES STEEL POLE T
Additional Information
Fixture Type
Accessory-Mounting
Manufacturer Information
Brand
HID ACCESSORIES
Manufacturers Part Number
101-A22
GTIN
00662401675739
UPC
662401675739
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
HID Accessories
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat