22ARSL3C3UNV - 2X2 Led Center Basket Trof 35K/4K/5K 3000-4300LM

Metalux

  • $89.99 (Each)
  • $89.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22ARSL3C3UNV
Manufacturer
Metalux
Manufacturer's Part Number
22ARS-L3C3-UNV
Description
2X2 Led Center Basket Trof 35K/4K/5K 3000-4300LM
Achieva 2X2 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083282128 / 00080083282128
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Resources
Images
 
 
22ARSL3C3UNV - Small Image
 
22ARSL3C3UNV - Large Image
Attachments
 
 
22ARSL3C3UNV - Specification Sheet
Other Links
 
 
22ARSL3C3UNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.12A at 277V
Voltage Rating
120-227V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2X2 3LM 3CCT Troffer 80CRI RD Unv 10V
extra long description
CLS 22ARS-L3C3-UNV 2X2 3LM 3CCT TRO
Description
2X2 LED CENTER BASKET TROF 35K/4K/5K 3000-4300LM
Long Description
Achieva 2x2 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV
Special Features
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22ARS-L3C3-UNV
GTIN
00080083282128
UPC
080083282128
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Mounting
Surface or Recessed
standard
UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat