22ARSL3C3UNVMP4 - 2X2 Led Center Basket Trof 35K/4K/5K - 4 Pack

Metalux

  • $113.98 (Each)
  • $113.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22ARSL3C3UNVMP4
Manufacturer
Metalux
Manufacturer's Part Number
22ARS-L3C3-UNV-MP4
Description
2X2 Led Center Basket Trof 35K/4K/5K - 4 Pack
Achieva 2X2 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083282388 / 00080083282388
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.98 (Each)
Resources
Images
 
 
22ARSL3C3UNVMP4 - Small Image
 
22ARSL3C3UNVMP4 - Large Image
Other Links
 
 
22ARSL3C3UNVMP4 - Other
Attachments
 
 
22ARSL3C3UNVMP4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.12A at 277V
Voltage Rating
120-227V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2X2 3LM 3CCT Troffer 80CRI RD Unv 10V 4
extra long description
CLS 22ARS-L3C3-UNV-MP4 2X2 3LM 3CCT
Long Description
Achieva 2x2 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 4
Special Features
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages
Description
2X2 LED CENTER BASKET TROF 35K/4K/5K - 4 PACK
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22ARS-L3C3-UNV-MP4
GTIN
00080083282388
UPC
080083282388
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface or Recessed
standard
UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat