22CGT3540C - 31W 2X2 Led Flat Panel 40K 3582LM Back-Lit

Metalux

  • $47.63 (Each)
  • $47.63 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22CGT3540C
Manufacturer
Metalux
Manufacturer's Part Number
22CGT3540C
Description
31W 2X2 Led Flat Panel 40K 3582LM Back-Lit
Metalux 2X2 CGT Led Panel 4000K 80CRI 3582 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083880027 / 00080083880027
Weight per unit
8.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.63 (Each)
Resources
Images
 
 
22CGT3540C - Large Image
 
22CGT3540C - Small Image
Attachments
 
 
22CGT3540C - Specification Sheet
Other Links
 
 
22CGT3540C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
31W 2X2 LED FLAT PANEL 40K 3582LM BACK-LIT
Product Type
CGT 3500 Lumen 4000K 2X2 Unv
Long Description
Metalux 2x2 CGT LED Panel 4000K 80CRI 3582 Lumens
Special Features
1x4, 2x2, and 2x4 sizes available
extra long description
CLS 22CGT3540C CGT 3500 LUMEN 4000K
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22CGT3540C
GTIN
00080083880027
UPC
080083880027
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
8.37
Carton
1
Uses, Certifications, and Standards
standard
Damp Locations Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat